Shop All Aluminum Fan Blades
Dayton
Replacement Propeller, 12" Dia., 1/2" Bore
Mfr # 335685
Zoro # G7275375
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 12 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 4
- Bore Dia. (mm) 12.7 mm
- Drive Type Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 335685
- Zoro # G7275375
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 12 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 4 |
Item | Replacement Propeller |
Drive Type | Direct |
Blade Material | Aluminum |
For Use With | 38FV54 |
Rotation | CW |
Description
Replacement Propeller, Propeller Dia. (In.) 12 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Rotation CW, Number of Blades 4, Drive Type Direct, Blade Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY 5in. Dia.Double Shaft Motors w/Base (DBL6409)
- SIEMENS Cable 9-Pin Female to RJ-11 (540-143)
- NAMCO MANUFACTURING Commercial Dehumidifier (P646)
- WHITE-RODGERS 3L09-8 Board Mount Limit Control (3L09-8)
- DAYTON Replacement Propeller (GGS_47328)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYU1)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- DAYTON Blade, Fan, 24 In (2C372)
- DAYTON Propeller, Dia 10 In, Bore Dia 1/4 In (2MXX8)
- DAYTON Blade, Fan, 20 In (4C349)
- DAYTON Propeller, 20 In, 5/8 Bore, 3457 CFM (3GTF9)
- Dayton Aluminum Fan Blades