Shop All Replacement Propellers
Dayton
Replacement Prop, 30 In Dia, 29/64 In Bore
Mfr # 2MVY2
Zoro # G1833027
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 29/64 in
- Number of Blades 3
- Blade Material Black Powder Coated Aluminum
- HP 1/5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MVY2
- Zoro # G1833027
- UPC # 190735226964
- Country of Origin Multiple
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 29/64 in |
Bore Dia. (mm) | 11.5 mm |
Details
Number of Blades | 3 |
Blade Material | Black Powder Coated Aluminum |
HP | 1/5 hp |
RPM | 1100 RPM |
Drive Type | Direct |
Item | Replacement Propeller |
For Use With | 2MA12 |
Description
Replacement Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 29/64 in, Bore Dia. (mm) 11.5 mm, Number of Blades 3, HP 1/5 hp, RPM 1100 RPM, Drive Type Direct, Blade Material Black Powder Coated Aluminum, For Use With 2MA12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Air Ventilator Orange Ventilation Duct Hose - 18" ID x 25' Length Hose (Fully Stretched) (01-W192)
- MAXITROL 325-5-1" 1" Gas Pressure (325-5-1")
- HONEYWELL Tp970B2002 Pneumatic Thermostat (TP970B2002)
- DAYTON NG Infrared Tube Heater, 100000 BtuH (7D841)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL3)
- DAYTON Propeller, Dia 3 1/2 In, Bore Dia 3/16 In (5JLK8)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In (5JLP3)
- DAYTON Replacement Fan Blade (508183)
- DAYTON Propeller, Dia 5 9/16 In, Bore Dia 3/16 In (5JLL6)
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP (9001568)
- Dayton Replacement Propellers