Shop All Replacement Propellers
Dayton
Replacement Prop, 24 In Dia, 43/64 In Bore
Mfr # 2MVX8
Zoro # G2370137
product price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 43/64 in
- Number of Blades 3
- Blade Material Black Powder Coated Aluminum
- Drive Type Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MVX8
- Zoro # G2370137
- UPC # 190735226940
- Country of Origin Multiple
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 43/64 in |
Bore Dia. (mm) | 17 mm |
Details
Number of Blades | 3 |
Blade Material | Black Powder Coated Aluminum |
Drive Type | Direct |
RPM | 1100/900 RPM |
HP | 1/4 hp |
Item | Replacement Propeller |
For Use With | 2LY97, 2MA10 |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 43/64 in, Bore Dia. (mm) 17 mm, Number of Blades 3, HP 1/4 hp, RPM 1100/900 RPM, Drive Type Direct, Blade Material Black Powder Coated Aluminum, For Use With 2LY97, 2MA10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- AIR HANDLER 72 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRY7)
- AIRMASTER FAN Floor Fan 18" Non-Oscillating, 115VAC, 3346/3824/4550 CFM (78974)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- DAYTON Replacement Propeller, 30 In, 3 Blade (2KWJ4)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (5JLR0)
- DAYTON Propeller, Dia 3 1/2 In, Bore Dia 3/16 In (5JLK8)
- DAYTON Replacement Propeller, 18 in.dia. (41TH84)
- DAYTON Replacement Propeller, 24 In, 3 Blade (2ATW1)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL1)
- SOLER & PALAU Supply Propeller Fan, 1/4HP, 1Ph, 600rpm (LCS24MH1S)
- Dayton Fan Blades and Propellers