Shop All Replacement Propellers
Dayton
Replacement Prop, 18 In Dia, 1/2 In Bore
Mfr # 2MVX5
Zoro # G2786752
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Blade Material Black Powder Coated Aluminum
- Bore Dia. (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2MVX5
- Zoro # G2786752
- UPC # 190735226919
- Country of Origin Multiple
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 18 in |
Bore Dia. (In.) | 1/2 in |
Bore Dia. (mm) | 12.7 mm |
Details
Number of Blades | 3 |
Blade Material | Black Powder Coated Aluminum |
Drive Type | Direct |
For Use With | 2LY93 |
HP | 1/12 hp |
RPM | 1500 RPM |
Item | Replacement Propeller |
Description
Replacement Propeller, Propeller Dia. (In.) 18 in, Bore Dia. (In.) 1/2 in, Bore Dia. (mm) 12.7 mm, Number of Blades 3, HP 1/12 hp, RPM 1500 RPM, Drive Type Direct, Blade Material Black Powder Coated Aluminum, For Use With 2LY93
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Low Water Cut Out with Probe (751P-MT-120)
- FRIEDRICH 62400127 Air Filter Assembly (62400127)
- B & K COPPER TUBE 1/4""X25FT (4352)
- GEC Global Industrial„¢ Wall/Column Bracket for High Velocity Dock Fans (WB-01)
- DAYTON Fanblade, 20 In, 1/4hp (4HZ10)
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In (5JLL0)
- DAYTON Propeller, Metric Bore (GGS_47619)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP7)
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In (5JLP6)
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch (5JLK4)
- AAON Prop 3000 3B 265P 050BR CW (G009610)
- Dayton Fan Blades and Propellers