Shop All Ceiling Fan Accessories
Dayton
Replacement motor for ceiling fan
Mfr # 60YG53
Zoro # G300699840
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed E62788
- For Use With Ceiling Exhaust Fan
- Fits Brand Dayton
- Features .0667hp, 115/208-230/277V, 50/60Hz, 1 Phase, 1750 RPM, Totally Enclosed Non-Vented
- Fan Accessory Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 60YG53
- Zoro # G300699840
- Country of Origin United States
- Category Ceiling Fan Accessories
Dimensions
Width | 8 37/50 in |
Length | 7 3/200 in |
Details
Standards | UL Listed E62788 |
For Use With | Ceiling Exhaust Fan |
Fits Brand | Dayton |
Features | .0667hp, 115/208-230/277V, 50/60Hz, 1 Phase, 1750 RPM, Totally Enclosed Non-Vented |
Fan Accessory Finish | Powder Coated |
Type | Replacement |
Item | Replacement motor for ceiling fan |
Fan Accessory Color | Produce Green |
Voltage | 115/208-230/277V |
Includes | Electronically Commutated (EC) motor |
Finish | Powder Coated |
Material | Rolled Steel |
Fan Accessory Material | Steel |
For Use With Mfr. Model Number | CSP-A390-VG-DAY, SP-A390-VG-DAY |
Description
Replacement motor for ceiling fan, For Use With Grainger Item Number 60KU42, 60KU45, For Use With Mfr. Model Number CSP-A390-VG-DAY, SP-A390-VG-DAY, Fits Brand Dayton, Includes Electronically Commutated (EC) motor, Type Replacement, For Use With Ceiling Exhaust Fan, Features .0667hp, 115/208-230/277V, 50/60Hz, 1 Phase, 1750 RPM, Totally Enclosed Non-Vented
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASKO 52" Oscillating Pedestal Fan, 2535 (2535)
- MRCOOL 4 to 5 Ton Thermostatic Expansion Valve Kit (H4TXV03)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP80)
- DURAVENT 3 in. D Stainless Steel Stove Pipe Cap (3PVL-HCR)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- DAYTON Replacement motor for ceiling fan (60YG48)
- DAYTON Replacement motor for ceiling fan (60YG49)
- DAYTON Replacement motor for ceiling fan (60YG56)
- DAYTON Ceiling Fan Guard, 61 in. Dia., Chrome (40032)
- DAYTON Ceiling Mount Kit, 2-1/4 in. Dia., Steel (45LW15)
- VAXCEL Sloped Ceiling Fan Adapter 3/4in Black (X-CK12KK)
- Dayton Ceiling Fan Accessories