Shop All Fan Parts
Dayton
Replacement Motor
Mfr # 60N510
Zoro # G7276315
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With Grainger Item Number: 3DPE4
- For Use With Mfr. Model Number 3DPE4
- Fits Brand Dayton
- Features 16.7W, 900 rpm,single-phase, CWSE Rotation, Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 115VAC |
For Use With | Grainger Item Number: 3DPE4 |
For Use With Mfr. Model Number | 3DPE4 |
Fits Brand | Dayton |
Item | Motor |
Features | 16.7W, 900 rpm,single-phase, CWSE Rotation, Ball Bearing |
Mounting | Yoke |
Type | Totally Enclosed |
Max. Amps | 0.17 A |
Description
Motor, For Use With Grainger Item Number 3DPE4, Fits Brand Dayton, Type Totally Enclosed, Features 16.7W, 900 RPM, single-phase, CWSE Rotation, Ball Bearing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Valve Housing (321001-01)
- HOSHIZAKI Distributor Hose (B) (325738-02)
- HEAT WAGON Low Pressure Regulator (SFP 2524)
- TRU AIRE 10 in. H X 10 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM10X10)
- DAYTON Replacement Blower 'Wheel (2ZB33)
- DAYTON Hand Tilt Wheel, PK2 (VE1YNW7HTWG)
- DAYTON Replacement Gearbox (60L500)
- DAYTON Magnetic Coil, IEC 240V (2UXJ3)
- DAYTON Rotary Switch and Knob (VEGZS-6-5AG)
- DAYTON Belt (VE1YNW7BG)
- CARRIER Programmable Thermostat, 7, 5, 2 or 1 Days (33CS2PP2S-03)
- Dayton Fan Parts