Shop All Fan Parts
Dayton
Replacement Motor
Mfr # 60H500
Zoro # G7268125
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 1UBH8, 6WZN3
- Fits Brand Dayton
- For Use With Mfr. Model Number 1UBH8
- Product Type Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Grainger Item Number: 1UBH8, 6WZN3 |
Fits Brand | Dayton |
Item | MOTOR |
For Use With Mfr. Model Number | 1UBH8 |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 1UBH8, 6WZN3, Fits Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO BLOWER High Pressure Blower, 3 Phase, 3 HP (122-3HP)
- FRIEDRICH PTAC Air Conditioner, 7200 BtuH, 265V (PDE07R3SG)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- DAYTON Blower, 12 1/2 In (4C329)
- DAYTON NG Valve (1VLB7)
- DAYTON Replacement Propeller (6377992)
- DAYTON Plum Knob (VE22YK16PKG)
- DAYTON Replacement Propeller (6378010)
- DAYTON Replacement Shaft (6380115)
- DAYTON Power Cord (VE6ALE5PCG)
- SUPCO General Purpose Timer, 24 hr. (ST103)
- Dayton Fan Parts