Shop All Fan Parts
Dayton
Replacement Motor
Mfr # 318873
Zoro # G7406551
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Grainger Item Number: 3DPF4, 5AE76
- For Use With Mfr. Model Number 3DPF4
- Fits Brand Dayton
- Type PSC
- Features 1/5 hp, 1100 rpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
For Use With | Grainger Item Number: 3DPF4, 5AE76 |
For Use With Mfr. Model Number | 3DPF4 |
Item | MOTOR |
Fits Brand | Dayton |
Type | PSC |
Features | 1/5 hp, 1100 rpm |
Product Type | Motor |
Description
Motor, For Use With Grainger Item Number 3DPF4, 5AE76, Fits Brand Dayton, Type PSC, Features 1/5 hp, 1100 RPM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Heat Wagon Heater Installation Kit, Gray (INSTKIT)
- SUPERIOR SMOKE SmokeCandles, Dbl Wick, 40,000 cu ft, PK12 (W3C)
- KOCH FILTER 16x20x2 High Capacity Pleated Air Filter, MERV 8 (102-701-016)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON Motor (VED80U2901.1G)
- DAYTON Replacement Cover (6366364)
- DAYTON Actuator (TFB120-SDAY)
- DAYTON Valve Rebuild Kit, With Instructions (066053)
- DAYTON Replacement Retaining Cable (50T923)
- DAYTON Plastic (20-503-0001)
- HOSHIZAKI Push Retainer (4A2414-01)
- Dayton Fan Parts