Shop All Engravers
Dayton
Replacement HSS Engraver Bit, 2 Pcs
Mfr # 36K008
Zoro # G4993624
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 0.63 in
- Tool Weight 0.3 lb
- Corded/Cordless Corded
- Features Heat Treated And Nickel Plated, High Carbon Steel
- Application Replacement Bit For Normal Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length | 0.63 in |
Details
Item | Replacement HSS Engraver Bit |
Tool Weight | 0.3 lb |
Corded/Cordless | Corded |
Features | Heat Treated And Nickel Plated, High Carbon Steel |
Application | Replacement Bit For Normal Use |
For Use With | 12T034 |
Includes | (2) HHS Bits |
Corded/Banded | Corded |
Compatible Manufacturer Model Number | 12T034 |
Product Type | Engraver Bit |
Description
Replacement HSS Engraver Bit, Product Type Engraver Bit, Compatible Manufacturer Model Number 12T034, Compatible Grainger Part Number 12T034, Includes (2) HHS Bits, Material High Speed Steel, Number of Pieces 2, Overall Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49222)
- MORSE Carbide Tipped Holesaw, 7/16"Hex, 1-13/16 (MHSTK29)
- BOSCH Router Edge Guide, Plastic, 3-1/2" W (PR102)
- SWANSON TOOL 8 oz. Brass Plumb Bob (PB008B)
- DAYTON Replacement Carbide Engraver Bit, 2 Pcs (36K009)
- DAYTON Electric Engraver, 1/16 in Collet Size, Corded, Max. 7,200 stroke/min, Includes Engraving Tip, Fixed (12T034)
- DAYTON Engraver, 3300 SPM, 6 In. L (12T033)
- DREMEL Diamond Point (9929)
- DREMEL Carbide Point (9924)
- CHICAGO PNEUMATIC Engraving Pen Kit, 1.1 CFM (CP9361-1)
- INGERSOLL-RAND Air Engraving Pen, 18750 BPM (EP51)
- Dayton Finishing Tools