Shop All Air Cleaner Filters
Dayton
Replacement Filter, PreFilter, 2HPD4, 2HPD5
Mfr # 2HPD6
Zoro # G3223001
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 1/2 x 4 3/4 x 6 15/16
- Nominal Height 1/2"
- Nominal Width 4 3/4"
- Nominal Depth 6 15/16"
- For Use With 2HPD4, 2HPD5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HPD6
- Zoro # G3223001
- UPC # 190735220603
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 1/2 x 4 3/4 x 6 15/16 |
Nominal Height | 1/2" |
Nominal Width | 4 3/4" |
Nominal Depth | 6 15/16" |
Actual Width | 4 3/4 in |
Actual Height | 6 7/8 in |
Actual Depth | 1/2 in |
Details
For Use With | 2HPD4, 2HPD5 |
Item | Prefilter |
Frame Included | No |
Filter Efficiency | Not Rated |
Frame Material | No Frame |
Filter Type | Prefilter |
Filters Out | Dander, Dust |
Includes Frame | No |
Compatible Manufacturer Model Number | 2HPD4, 2HPD5 |
Media Material | Sponge |
Number of Layers | 1 |
Performance Rating | Unrated |
Filters Down To | 5 micron |
Pack Quantity | 1 |
Number of Filters | 1 |
Type | Prefilter |
Description
Prefilter, Filter Type Prefilter, Performance Rating Unrated, Actual Depth 1/2 in, Actual Height 6 7/8 in, Actual Width 4 3/4 in, Compatible Grainger Part Number 2HPD4, 2HPD5, Compatible Manufacturer Model Number 2HPD4, 2HPD5, Number of Filters 1, Media Material Sponge, Nominal Depth 6 15/16 In., Nominal Height 1/2 In., Nominal Width 4 3/4 In., Filters Down To 5 micron, Filters Out Dander, Dust, Filter Efficiency Not Rated, Frame Material No Frame, Includes Frame No, Number of Layers 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 15 In (7C495)
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V (7M8D5)
- DAYTON Combination Louver Damper, 24x36 (45C680)
- AIR HANDLER Pad Holding Frame, 20x25x1" (5W075)
- DAYTON Replacement TiO2 and Carbon Filter, For G2622767 (2HPB6)
- DAYTON Replacement Filter, HEPA & Carbon, 2HNP6 (2HNR1)
- DAYTON HEPA Filter (2HNT6)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- DAYTON Replacement Filter, HEPA, 2HPC3 (2HPD3)
- HONEYWELL Trn1427T1 14 1/2" X 27" X 5" (TRN1427T1)
- Dayton Air Cleaner Filters