Shop All Air Cleaner Filters
Dayton
Replacement Filter, PreFilter, 2HPB8, 2HPB9
Mfr # 2HPC1
Zoro # G2666946
$0.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 9 x 1/8
- Nominal Height 12"
- Nominal Width 9"
- Nominal Depth 1/8"
- For Use With 2HPB8, 2HPB9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 2HPC1
- Zoro # G2666946
- UPC # 190735220511
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 12 x 9 x 1/8 |
Nominal Height | 12" |
Nominal Width | 9" |
Nominal Depth | 1/8" |
Actual Depth | 3/16 in |
Actual Height | 10 9/16 in |
Actual Width | 8 9/16 in |
Details
For Use With | 2HPB8, 2HPB9 |
Item | Prefilter |
Frame Included | Yes |
Filter Efficiency | Not Rated |
Shop By | Closeouts |
Number of Layers | 1 |
Pack Quantity | 1 |
Filters Down To | 5 micron |
Media Material | Sponge |
Filters Out | Dander, Dust |
Performance Rating | Unrated |
Filter Type | Prefilter |
Includes Frame | No |
Number of Filters | 1 |
Compatible Manufacturer Model Number | 2HPB8, 2HPB9 |
Type | Prefilter |
Description
Prefilter, Filter Type Prefilter, Performance Rating Unrated, Actual Depth 3/16 in, Actual Height 10 9/16 in, Actual Width 8 9/16 in, Compatible Grainger Part Number 2HPB8, 2HPB9, Compatible Manufacturer Model Number 2HPB8, 2HPB9, Number of Filters 1, Media Material Sponge, Nominal Depth 1/8 In., Nominal Height 12 In., Nominal Width 9 In., Filters Down To 5 micron, Filters Out Dander, Dust, Filter Efficiency Not Rated, Includes Frame No, Number of Layers 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZH3)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 240 (6UEC7)
- DAYTON Portable Air Cleaner, HEPA, 36/65/80 CFM (2HPC3)
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia (2MXZ1)
- DAYTON Replacement Filter, TiO2 & Carbon, 2HPE1 (2HPE3)
- DAYTON Replacement Prefilter, For G2718317, G2622767 (2HPB3)
- DAYTON Fiberglass Pad Pre-filter (2HNT4)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- DAYTON HEPA Filter (2HNU2)
- DAYTON Replacement Filter, HEPA, Carbon, Photocat (2HPD9)
- TESTO Teflon sintered filter, Ø 12 mm (0554 0756)
- Dayton Air Cleaner Filters