Shop All Air Cleaner Filters
Dayton
Replacement Filter, Pre-Filter, 2HPE1
Mfr # 2HPE2
Zoro # G2353951
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 5 7/16 x 5/16 x 10 15/16
- Nominal Height 5 7/16"
- Nominal Width 5/16"
- Nominal Depth 10 15/16"
- For Use With 2HPE1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2HPE2
- Zoro # G2353951
- UPC # 190735220658
- Country of Origin China
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 5 7/16 x 5/16 x 10 15/16 |
Nominal Height | 5 7/16" |
Nominal Width | 5/16" |
Nominal Depth | 10 15/16" |
Actual Depth | 3/16 in |
Actual Width | 5 5/16 in |
Actual Height | 10 13/16 in |
Details
For Use With | 2HPE1 |
Item | Prefilter |
Frame Included | No |
Filter Efficiency | Not Rated |
Frame Material | No Frame |
Number of Layers | 1 |
Includes Frame | No |
Filter Type | Prefilter |
Performance Rating | Unrated |
Number of Filters | 1 |
Pack Quantity | 1 |
Media Material | Sponge |
Filters Down To | 5 micron |
Filters Out | Dander, Dust |
Compatible Manufacturer Model Number | 2HPE1 |
Type | Prefilter |
Description
Prefilter, Filter Type Prefilter, Performance Rating Unrated, Actual Depth 3/16 in, Actual Height 10 13/16 in, Actual Width 5 5/16 in, Compatible Grainger Part Number 2HPE1, Compatible Manufacturer Model Number 2HPE1, Number of Filters 1, Media Material Sponge, Nominal Depth 10 15/16 In., Nominal Height 5 7/16 In., Nominal Width 5/16 In., Filters Down To 5 micron, Filters Out Dander, Dust, Filter Efficiency Not Rated, Frame Material No Frame, Includes Frame No, Number of Layers 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Universal A/C Dye 4 Replacement Cartridges (16356)
- SUNTUF 26 in. x 6 ft. Smooth Cream Polycarbonate Roof Panel, 10PK (400987)
- WILLIAMS COMFORT PRODUCTS Electrode Console and SRO Sing (P322276)
- NATIONAL GUARD Louver, Dk Bronze, 12x12 (L-700-RXDKB-12x12)
- DAYTON Replacement Filter, PreFilter, 2HPD4, 2HPD5 (2HPD6)
- DAYTON Replacement Filter, HEPA, 2HPC3 (2HPD3)
- DAYTON HEPA & Carbon Filter, For G2718317 (2HPB5)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- DAYTON UV Bulb, Repl, For Use With 2HNP6, PK2 (2HNR3)
- DAYTON HEPA Filter, For G1208681 (2HNP8)
- DURAFLOW FILTRATION Return Foam Filter for Dometic Part # D3108015.003 (DFF3108)
- Dayton Air Cleaner Filters