Shop All Axial Fans and Accessories
Dayton
Replacement Filter Media, 4-9/16"x4-9/16", 5PK
Mfr # 31CC65
Zoro # G8497176
product price: $3.59
/pk 5, $0.72/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/8 in
- Height 4 9/16 in
- Width 4 9/16 in
- Material Polyurethane Foam, UL94HF-1
- Depth (In.) 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31CC65
- Zoro # G8497176
- UPC # 190735249284
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Depth | 1/8 in |
Height | 4 9/16 in |
Width | 4 9/16 in |
Depth (In.) | 1/8 |
Width (In.) | 4-9/16 |
Height (In.) | 4-9/16 |
For Fan Size (In.) | 4-11/16 |
For Fan Size | 4-11/16" |
Details
Material | Polyurethane Foam, UL94HF-1 |
For Use With | 4YD86 |
PPI Rating | 45 |
Item | Replacement Filter Media |
Agency Compliance | UL, RoHS, E60874 |
Standards | E60874, RoHS, UL |
Media Material | Polyurethane Foam |
Fits Fan Shape | Square |
Radiator Connection | 4 11/16 in |
Product Type | Replacement Compact Axial Fan Filter Media |
Description
Replacement Compact Axial Fan Filter Media, Radiator Connection 4 11/16 in, For Use With 4YD86, Media Material Polyurethane Foam, Fits Fan Shape Square, 4 9/16 in Height, 4 9/16 in Width, 1/8 in Depth, Finish Black, PPI Rating 45, Standards E60874, RoHS, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Press Switch, Open On Fall 10 PSI (6ALA3)
- ALL-FILTERS 12X24X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (12241.13 6PK)
- HEATFAB Gas Vent Pipe (5481CI)
- DAYTON Std Duty Fan, 31,442 cfm, 208-230/460V (7D529)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EU9)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD1)
- DAYTON Air Filter, 45 PPI, 5-15/16" (4YD90)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D (786EU7)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EV0)
- DAYTON Axial Blower, Square, 24V DC, - Phase, 35.9 cfm cfm, 4 3/4 in W. (5JME5)
- Dayton Axial Fans and Accessories