Shop All Replacement Propellers
Dayton
Replacement Fan Blade
Mfr # 508185
Zoro # G2882835
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 36 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 4
- Blade Material Galvanized Steel
- RPM 850 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 508185
- Zoro # G2882835
- UPC # 190735341186
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 36 in |
Bore Dia. (In.) | 5/8 in |
Details
Number of Blades | 4 |
Blade Material | Galvanized Steel |
Item | Replacement Propeller |
RPM | 850 RPM |
For Use With | 3C675F, 4B052F, 6LY24 |
Drive Type | Direct |
Description
Replacement Propeller, Propeller Dia. (In.) 36 in, Bore Dia. (In.) 5/8 in, Number of Blades 4, HP -, RPM 850 RPM, Drive Type Direct, Blade Material Galvanized Steel, For Use With 3C675F, 4B052F, 6LY24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (7001TUBE)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7A649)
- AUBURN MANUFACTURING Ignitor, 7.5" (WFR-4-7 1/2)
- HILAND Commercial Patio Heater in Stainless Steel (BURN-2650-SS)
- DAYTON Replacement Prop, 30 In Dia, 29/64 In Bore (2MVY2)
- DAYTON Replacement Propeller, 20 In, 3 Blade (2ATV7)
- DAYTON Propeller, Dia 3 1/2 In, Bore Dia 3/16 In (5JLK8)
- DAYTON Replacement Fan Blade (508184)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLN7)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN3)
- DAYTON Propeller, Dia 6 In, 27 Deg Pitch (5JLK1)
- Dayton Fan Blades and Propellers