Shop All Replacement Propellers
Dayton
Replacement Fan Blade
Mfr # 508184
Zoro # G2530227
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 48 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 2
- Blade Material Galvanized Steel
- RPM 830 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 508184
- Zoro # G2530227
- UPC # 190735341216
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 48 in |
Bore Dia. (In.) | 5/8 in |
Details
Number of Blades | 2 |
Blade Material | Galvanized Steel |
Item | Replacement Propeller |
RPM | 830 RPM |
For Use With | 3F519F, 4B049F, 4B051F, 6E840F |
Drive Type | Direct |
Description
Replacement Propeller, Propeller Dia. (In.) 48 in, Bore Dia. (In.) 5/8 in, Number of Blades 2, HP -, RPM 830 RPM, Drive Type Direct, Blade Material Galvanized Steel, For Use With 3F519F, 4B049F, 4B051F, 6E840F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Valve Body, 2 Way, 1/2 in., with Actuator (VT2213G13B020)
- PARKER Refrigeration Solenoid Valve, 7/8 In (R46E257M)
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- MARKEL PRODUCTS Wall Heater Accessory, Surface Mounting Frame (305EX32)
- DAYTON Propeller, Dia 3 1/2 In, 40 Deg Pitch (5JLK3)
- DAYTON Fanblade, 20 In, 1/4hp (4HZ10)
- DAYTON Propeller, Dia 3 In, Bore Dia 3/16 In (5JLK7)
- DAYTON Propeller, Dia 6 5/8 In, 12 Degree Pitch (5JLP5)
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP (9001568)
- DAYTON Fanblade, 30 In, 1/2hp (4HZ07)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (5JLP0)
- Dayton Replacement Propellers