Shop All Pump Parts
Dayton
Replacement Element, 9" dia., 25.6" H
Mfr # 4RK80
Zoro # G2105555
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4RK11
- Overall Height 25.6 in
- Product Type Replacement Element, 9" dia., 25.6" H
- Filter Micron Rating (Maximum) 5 micron
- Compatible with Pump Type Pool and Spa Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4RK80
- Zoro # G2105555
- UPC # 190735332467
- Country of Origin United States
- Category Pump Parts
Dimensions
Overall Height | 25.6 in |
Details
Item | Filter Cartridge |
For Use With | 4RK11 |
Product Type | Replacement Element, 9" dia., 25.6" H |
Filter Micron Rating (Maximum) | 5 micron |
Compatible with Pump Type | Pool and Spa Pumps |
Filter Type | Single-Element Cartridge |
Compatible with Manufacturer Model Number | 4RK11 |
Compatible with Brand | Dayton |
Compatible Manufacturer Part Number | 4RK11 |
Compatible with Manufacturer Part Number | 4RK11 |
Compatible with Manufacturer Model Number [NEW] | 4RK11 |
Compatible Manufacturer Model Number | 4RK11 |
For Use with Mfr. Model Number | 4RK11 |
For Use With Mfr. Model Number | 4RK11 |
Description
Filter Cartridge, Compatible with Manufacturer Model Number 4RK11, Filter Micron Rating (Maximum) 5 micron, Filter Type Single-Element Cartridge, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 4RK11, Overall Height 25.6 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Float Switch Orientation Cable, Two Piece Counterweight, PK 10 (SA-CW-10)
- BELL & GOSSETT VOLUTE GASKET (P80765)
- SANDPIPER Rebuild Kit For Sandpiper/Warren Rupp St (476.194.360)
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP (4KHH6)
- DAYTON Pump Repair Kit, For 2ZXA7, 2ZXA8 (21TH01)
- DAYTON Lock Washer, 3/8 (PPL3207G)
- DAYTON Water Slinger (PP27183160904G)
- DAYTON Pump Repair Kit, Santoprene, Fluid, 1/2 In (22A611)
- DAYTON Discharge Spout Kit (3BY4803)
- DAYTON Pump Repair Kit, For 2ZXJ1, 2ZXJ2 (21TH15)
- WATTS Watts 3519-1008 AquaLock Male Elbow - 1/2" CTS x 1/2" NPT, Each (3519-1008)
- Dayton Pump Parts