Shop All Limit Switch Accessories
Dayton
Replacement Contact Block, 2NO/2NC
Mfr # 12T902
Zoro # G3980584
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form 2NO/2NC
- For Use With 12T835, 12T842, 12T844, 12T847, 12T850, 12T852, 12T855, 12T881, 12T882, 12T883, 12T884, 12T885, 12T886, 12T887, 12T888, 12T899
- AC Contact Rating 1.5 A @ 480 V¿1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
- DC Contact Rating 0.27A @ 250 Vdc, 0.55 A @ 125 Vdc
- Operating Temp. -20 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T902
- Zoro # G3980584
- UPC # 190735116357
- Country of Origin China
- Category Limit Switch Accessories
Dimensions
Manufacturer Warranty Length | 1 yr |
Connection Size | 14 mm |
Details
Item | Contact Block |
Contact Form | 2NO/2NC |
For Use With | 12T835, 12T842, 12T844, 12T847, 12T850, 12T852, 12T855, 12T881, 12T882, 12T883, 12T884, 12T885, 12T886, 12T887, 12T888, 12T899 |
AC Contact Rating | 1.5 A @ 480 V¿1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
DC Contact Rating | 0.27A @ 250 Vdc, 0.55 A @ 125 Vdc |
Operating Temp. | -20 Degrees to 185 Degrees F |
IP Rating | 67 |
NEMA Rating | 13, 3, 4, 4X, 6P |
Electrical Connection | 12 AWG |
Standards | cRUus Component Recognized, CE |
Color | Black |
Switch Action | Momentary |
Compatible with Series | Dayton Limit Switches |
Terminal Connection Type | Plug-In |
Compatible Operator | Limit Switch |
Voltage | 600 |
NEMA Contact Rating Designation | A600/Q300 |
Includes Mounting Block | Mounting Block Included |
Description
Contact Block, Contact Form 2NO/2NC, For Use With 12T835, 12T842, 12T844, 12T847, 12T850, 12T852, 12T855, 12T881, 12T882, 12T883, 12T884, 12T885, 12T886, 12T887, 12T888, 12T899, NEMA Contact Rating Designation A600/Q300, Color Black, Standards cRUus Component Recognized, CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch Double Pole Quiet Toggle Switch (1222-2R)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (MRV2012UL)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 18, Natural, 50PK (TR88305N)
- DAYTON Limit Switch Body, 1NO/1NC, 10A @ 250V (14H177)
- TELEMECANIQUE SENSORS Right Angle Actuating Key (ZCKY09)
- TELEMECANIQUE SENSORS Limit Switch Base, 1NO/1NC, 5m Cable (ZCMC21L5)
- TELEMECANIQUE SENSORS 9007C Limit Switch Hub For Lever Shaft (9007S9)
- HONEYWELL Replacement Plug-In Base Receptacle, SPDT (LSZ4001)
- TELEMECANIQUE SENSORS Right Angle Key (XCSZ84)
- EATON Cutler-Hammer 1NC/1NO Limit Switch Receptacle (E50RA)
- Dayton Limit Switches & Accessories