Shop All Limit Switch Accessories
Dayton
Replacement Contact Block, 1NO/1NC
Mfr # 12T903
Zoro # G4018445
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- For Use With 11X445, 11X446, 11X447, 11X448, 11X449, 11X450, 11X451, 12T837, 12T840, 12T845, 12T848, 12T851, 12T853, 12T856,
- AC Contact Rating 1.5 A @ 480 V¿1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
- DC Contact Rating 0.27A @ 250 Vdc, 0.55 A @ 125 Vdc
- Operating Temp. -20 Degrees to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 12T903
- Zoro # G4018445
- UPC # 190735116364
- Country of Origin China
- Category Limit Switch Accessories
Dimensions
Connection Size | 26 mm |
Manufacturer Warranty Length | 1 yr |
Details
Item | Contact Block |
Contact Form | 1NO/1NC |
For Use With | 11X445, 11X446, 11X447, 11X448, 11X449, 11X450, 11X451, 12T837, 12T840, 12T845, 12T848, 12T851, 12T853, 12T856, |
AC Contact Rating | 1.5 A @ 480 V¿1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V |
DC Contact Rating | 0.27A @ 250 Vdc, 0.55 A @ 125 Vdc |
Operating Temp. | -20 Degrees to 185 Degrees F |
NEMA Rating | 13, 3, 4, 4X, 6P |
Electrical Connection | 12 AWG |
IP Rating | 67 |
Standards | cRUus Component Recognized, CE |
Color | Black |
Terminal Connection Type | Plug-In |
Switch Action | Momentary |
Includes Mounting Block | Mounting Block Included |
Compatible Operator | Limit Switch |
Compatible with Series | Dayton Limit Switches |
NEMA Contact Rating Designation | A600/Q300 |
Voltage | 600 |
Description
Contact Block, Contact Form 1NO/1NC, For Use With 11X445, 11X446, 11X447, 11X448, 11X449, 11X450, 11X451, 12T837, 12T840, 12T845, 12T848, 12T851, 12T853, 12T856,, NEMA Contact Rating Designation A600/Q300, Color Black, Standards cRUus Component Recognized, CE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- PANDUIT Ferrule, Expanded Gray Sleeve, #18 AWG ( (FSDX76-8-D)
- DAYTON Hermetically Sealed Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (1EHU3)
- DAYTON Limit Switch Body, 1NO/1NC, 10A @ 250V (14H177)
- TELEMECANIQUE SENSORS Lockable Right Angle Actuation Key (ZCKY081)
- SQUARE D Switch body, TeSys Control, 3 poles, 20A (V01)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ01)
- TELEMECANIQUE SENSORS 1NC/1NO Limit Switch Body Nema 1, 2, 3, 4, 12 IP 66 (ZCKL1H7)
- TELEMECANIQUE SENSORS Limit Switch Head, Cat Wisker, Top, 5.19 in (ZCE06)
- EATON 2NC/2NO Limit Switch Receptacle (E50RB)
- Dayton Limit Switches & Accessories