Shop All Replacement Coils
Dayton
Replacement Coil, DP, 208-240VAC
Mfr # 6GNU7
Zoro # G2308381
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208 to 240V AC
- For Use With Dayton 20 to 40A Definite Purpose Contactors
- Hz 50/60
- Contactor Type Definite Purpose
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6GNU7
- Zoro # G2308381
- UPC # 190735364062
- Country of Origin China
- Category Replacement Coils
Dimensions
Details
Item | Replacement Coil |
Coil Volts | 208 to 240V AC |
For Use With | Dayton 20 to 40A Definite Purpose Contactors |
Hz | 50/60 |
Contactor Type | Definite Purpose |
Frequency | 50/60 Hz |
Contactor Style | Definite Purpose |
Coil Power | 7.5 to 11.5 VA |
Coil Voltage | 208-240V AC |
Compatible with Series | Dayton 20 to 40A Definite Purpose Contactors |
Description
Replacement Coil, Coil Voltage 208-240V AC, NEMA Size Not Applicable, Compatible with Series Dayton 20 to 40A Definite Purpose Contactors, Contactor Style Definite Purpose, Coil Power 7.5 to 11.5 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 7-Day, SPDT, 21A (FM1SWUZ-120U)
- IDEAL TTT Kit, RJ-45, RJ-11, F-Type Adapter (33-866)
- GROTE Retrofit Plug-In Terminal Kit 23 Piece (99510)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 1 Pole, 120/240V AC (HOM130CP)
- SQUARE D Master NEMA Control Relay, 4NO, 120VAC, 20A (8501XMO40V02)
- SIEMENS Coil Kit, 120VAC, NEMA Size 00-2.5 (75D73070F)
- SIEMENS Coil Kit, 480VAC, NEMA Size 00-2.5 (75D73070H)
- SQUARE D NEMA Control Relay, 4NO, 24VDC, 10A (8501XDO40V53)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- SQUARE D Coil, Magnetic, 480vac (3109640024)
- GE Magnetic Coil, 230-240V, NEMA Sz 2 (15D22G003)
- Dayton Replacement Coils