Shop All Replacement Coils
Dayton
Replacement Coil, DP, 110-120VAC
Mfr # 6GNT3
Zoro # G0980865
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- For Use With Dayton 50 to 63A Definite Purpose Contactors
- Hz 50/60
- Contactor Type Definite Purpose
- Frequency 50/60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6GNT3
- Zoro # G0980865
- UPC # 190735363959
- Country of Origin China
- Category Replacement Coils
Dimensions
Details
Item | Replacement Coil |
Coil Volts | 120V AC |
For Use With | Dayton 50 to 63A Definite Purpose Contactors |
Hz | 50/60 |
Contactor Type | Definite Purpose |
Frequency | 50/60 Hz |
Contactor Style | Definite Purpose |
Coil Power | 10.5 to 15.5 VA |
Compatible with Series | Dayton 50 to 63A Definite Purpose Contactors |
Coil Voltage | 120V AC |
Description
Replacement Coil, Coil Voltage 120V AC, NEMA Size Not Applicable, Compatible with Series Dayton 50 to 63A Definite Purpose Contactors, Contactor Style Definite Purpose, Coil Power 10.5 to 15.5 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR EISL Cable Size #2 Black 5-Wire Banded Set 5 FT Female / Bare Black, Red, Blue, White, Green Camloks (TSSLBD02BK5-F-B)
- HUBBELL 20A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL67W08)
- TY-RAP Ergonomic Cable Tie Tension Tool, Pre-Set Steps, For 18 to 50 lb Tensile Strength, Polymer (ERG50)
- SQUARE D Thermal Unit, 3.75 to 4.53A (B5.50)
- SQUARE D Coil, Magnetic, 120 Vac (9998LX44)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTD1)
- SQUARE D Coil, Magnetic, 208vac (3107440044)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- USA INDUSTRIALS Aftermarket Telemecanique/Schneider LC1D Control Coil - Replaces LX1D2U6, Size LC1D09, 12, 18 (TE01240)
- USA INDUSTRIALS Aftermarket Allen-Bradley Series K Control Coil - Replaces 71A86, Size 1 (AB01120)
- Dayton Contactors & Contacts