Shop All Engravers
Dayton
Replacement Carbide Engraver Bit, 2 Pcs
Mfr # 36K009
Zoro # G4993633
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Length 0.63 in
- Tool Weight 0.3 lb
- Corded/Cordless Corded
- Includes (2) Tungsten Carbide Bits
- Application Replacement Bit For Continuous Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tool Length | 0.63 in |
Details
Item | Replacement Carbide Engraver Bit |
Tool Weight | 0.3 lb |
Corded/Cordless | Corded |
Includes | (2) Tungsten Carbide Bits |
Application | Replacement Bit For Continuous Use |
Features | Tungsten Carbide |
For Use With | 12T034 |
Corded/Banded | Corded |
Compatible Manufacturer Model Number | 12T034 |
Product Type | Engraver Bit |
Description
Replacement Carbide Engraver Bit, Product Type Engraver Bit, Compatible Manufacturer Model Number 12T034, Compatible Grainger Part Number 12T034, Includes (2) Tungsten Carbide Bits, Material Tungsten Carbide, Number of Pieces 2, Overall Length 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 25 ft Tape Measures, 1 in Blade (PGTFD25V)
- GENERAL TOOLS Flexible Steel Rule, 6 In, Engineers (CF649MD)
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9613)
- AMPG Extension Point, 3/4", 4-48 SS (Z9392SS)
- DAYTON Electric Engraver, 1/16 in Collet Size, Corded, Max. 7,200 stroke/min, Includes Engraving Tip, Fixed (12T034)
- DAYTON Engraver, 3300 SPM, 6 In. L (12T033)
- DAYTON Replacement HSS Engraver Bit, 2 Pcs (36K008)
- SPEEDAIRE Engraving Pen, 1 CFM (21AC06)
- DREMEL Electric Engraver, L 5.13 in, 0.45 lb (2050-15)
- GENERAL TOOLS Cordless Precision Engraver (505)
- MIDWEST Measure/Mark Scribe, 1/8"-1" Depth (MWT-A2)
- Dayton Finishing Tools