Shop All Fan Parts
Dayton
Replacement Blower 'Wheel
Mfr # 2ZB42
Zoro # G0297726
original price:
$1,012.99
9% off
new price: $911.99
/ea
Free Shipping & Returns
$911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3C108
- Material Steel
- Fits Brand Dayton
- Includes Set Screws
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Width | 8 in |
Bore Diameter | 1 11/16 in |
Wheel Diameter | 22 5/8 in |
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 22 5/8 in, Bore Diameter 1 11/16 in, Wheel Material Steel, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Inside, Maximum Speed 2,533 RPM, Number of Blades 6, Blade Width 8 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 3C108, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell 203719, 2PK (16255.10H)
- DURAVENT 4" BVENT Firestop Spacer (4BVFS)
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- ROBERTSHAW 41-205 Mb255889 Norton Oven (41-205)
- DAYTON Motor Assembly (VE1RWB5MAG)
- DAYTON Water Distributor (HV120004G)
- DAYTON Power Ventor Assembly (1VLD2)
- DAYTON High Volt Wire, 18 In (HVW-18)
- DAYTON BLDC Motor Set (VEGGS45912G)
- DAYTON Steel (20-504-0001)
- A.O. SMITH Control Board (100109944)
- Dayton Fan Parts