Shop All Fan Parts
Dayton
Replacement Blower 'Wheel
Mfr # 2ZB37
Zoro # G2082114
original price:
$544.92
21% off
new price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4C130
- Material Aluminum
- Includes Set Screws
- Fits Brand Dayton
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 1 in |
Wheel Diameter | 12 1/2 in |
Blade Width | 3 in |
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 12 1/2 in, Bore Diameter 1 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 4,074 RPM, Number of Blades 6, Blade Width 3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C130, Compatible with Brand Dayton, Compatible with Series High Pressure Radial Blade Belt Drive Blowers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626499R L145 Manual Reset Limit (626499R)
- LOCHINVAR Tst2061K Tst2061 Outlet (TST2061K)
- DAYTON Mounting Bracket, Wall/Ceiling, 3 to 10kW (2YV16)
- HONEYWELL Mpbr Push Button Reset (MPBR)
- DAYTON Replacement Motor (60H500)
- DAYTON Replacement Zinc Guard Set (21DP78)
- DAYTON Replacement Motor (52J370)
- DAYTON Magnetic Coil, IEC, 24VAC, 9-18A (6EAU3)
- DAYTON Fan Motor, HP1/2,115V, 14-1/4in.L (GGS_47304)
- DAYTON Drum Lid Packing Tape (HV2138300G)
- DAYTON Motor Slide Rails (VTSYT1818LRG)
- Dayton Fan Parts