Shop All Fan Parts
Dayton
Replacement Blower 'Wheel
Mfr # 2ZB36
Zoro # G3337406
original price:
$458.67
24% off
new price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4C217
- Material Aluminum
- Fits Brand Dayton
- Includes Set Screws
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 5/8 in |
Blade Width | 7.5 in |
Wheel Diameter | 12 1/2 in |
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 12 1/2 in, Bore Diameter 5/8 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 1,750 RPM, Number of Blades 6, Blade Width 7.5 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C217, Compatible with Brand Dayton, Compatible with Series Radial Blade Direct Drive Blowers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY TOOL Swivel Ball Joint, 1/4-20 x 5/16" (0804)
- ALL-FILTERS 18X30X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (18301.10 6pk)
- KOCH FILTER Syn Media Filter, SH, MERV11, 24"x24"x12" (112-663-001)
- MASTERCOOL Window Evaporative Cooler 3200 cfm, 1000 sq. ft., 2.0 gal, 1/3 HP (MCP44)
- DAYTON Capacitor (VE1YNW5CG)
- DAYTON Kit, Linkage (LN-ACD)
- DAYTON Motor (VED140U2920.6G)
- DAYTON Shutter (502GST8)
- DAYTON Gas Inlet Tube (CFM80.04)
- DAYTON Replacement Hardware Kit (60L499)
- GOODMAN 0161P00055S Condenser Fan Blade (0161P00055)
- Dayton Fan Parts