Shop All Fan Parts
Dayton
Replacement Blower 'Wheel
Mfr # 2ZB35
Zoro # G0353157
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4C121
- Material Aluminum
- Fits Brand Dayton
- Includes Set Screws
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Blade Width | 8.1 in |
Wheel Diameter | 13 1/2 in |
Bore Diameter | 7/8 in |
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 13 1/2 in, Bore Diameter 7/8 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 1,750 RPM, Number of Blades 6, Blade Width 8.1 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C121, Compatible with Brand Dayton, Compatible with Series Radial Blade Direct Drive Blowers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- AIR HANDLER Mini-PleatAir Filter, 20x24x12" (20HN65)
- SUPCO Oval Run Capacitor, CR15X440 (CR15X440)
- FIREYE UV Scanner, 1/2" 90 deg., 6 ft. (UV8A)
- DAYTON Magnetic Coil, IEC, 120VAC, 25-32A (6EAZ5)
- DAYTON Propeller (VE2LY962LY99PRPG)
- DAYTON Rotary Switch, Black, 3 Speed (VE500SG)
- DAYTON Replacement Isolator Kit (6366406)
- DAYTON Belt (VE1YNW8BG)
- DAYTON Fan Motor, HP1/2,277V (GGS_47307)
- JOHNSON CONTROLS Coupling, Aqua, 0.007 in. (R-3710-2007)
- Dayton Fan Parts