Dayton

Replacement Blower 'Wheel


product price: $236.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With 4C108
  • Material Aluminum
  • Fits Brand Dayton
  • Includes Set Screws
  • Number of Blades 6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dayton
  • MFR # 2ZB33
  • Zoro # G2501685
  • UPC #
    190735241455
  • Country of Origin United States
  • Category Fan Parts

Dimensions

Wheel Diameter 10 5/8 in
Bore Diameter 5/8 in
Blade Width 3 in

Description

Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 10 5/8 in, Bore Diameter 5/8 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 3,500 RPM, Number of Blades 6, Blade Width 3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C108, Compatible with Brand Dayton, Compatible with Series Radial Blade High Pressure Direct Drive Blowers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.