Shop All Fan Parts
Dayton
Replacement Blower 'Wheel
Mfr # 2ZB32
Zoro # G0667913
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4C131
- Material Aluminum
- Includes 1 in Diameter Bore
- Fits Brand Dayton
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wheel Diameter | 13 1/2 in |
Bore Diameter | 1 in |
Blade Width | 4.3 in |
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 13 1/2 in, Bore Diameter 1 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 4,004 RPM, Number of Blades 6, Blade Width 4.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C131, Compatible with Brand Dayton, Compatible with Series High Pressure Radial Blade Belt Drive Blowers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Scale Inhibitor, 1 gal, Liquid (4340-08)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTF9)
- SUPCO Thermostat, 140 to 160, 2-51/64in.D, SPST (SHL522)
- PANACEA FIREPLACE POKR STEEL 40"" (15353)
- DAYTON Replacement Wheel (6366389)
- DAYTON Replacement Propeller-Shaft Assembly (50K394)
- DAYTON Actuator (MP-208VT)
- DAYTON Motor (P151-D00-7030)
- DAYTON Motor and Pump Switches (HV120011G)
- DAYTON Circuit Board (1FYA7)
- BROAN Fan Assembly (97017065)
- Dayton Fan Parts