Shop All Fan Parts
Dayton
Replacement Blower Wheel
Mfr # 2ZB31
Zoro # G0685763
original price:
$507.63
41% off
new price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4C330
- Material Aluminum
- Fits Brand Dayton
- Includes 1-1/8 in Bore
- Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wheel Diameter | 13 1/2 in |
Blade Width | 4.3 in |
Bore Diameter | 1 1/8 in |
Description
Replacement Blower Wheel, Product Type Replacement Blower Wheel, Wheel Type Radial, Number of Inlets 1, Wheel Diameter 13 1/2 in, Bore Diameter 1 1/8 in, Wheel Material Aluminum, Rotation CW/CCW, Hub Type Not Applicable, Wheel Hub Position Center, Maximum Speed 3,500 RPM, Number of Blades 6, Blade Width 4.3 in, Includes Set Screws Yes, Includes Set Screws, Compatible with Grainger Part Number 4C330, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Reflector (CRK00007)
- AIR HANDLER 16x28x1 Synthetic Pleated Air Filter, MERV 7 (21C048)
- CANARM Downblast Exhauster (ALX150-DD050EC)
- DAYTON 42" Tubeaxial Fan Blade (166160)
- DAYTON Power Cord (VECMPCG)
- DAYTON Wiring Harness, 120 Volts (1FEK4)
- DAYTON Belt (VE1YNW7BG)
- DAYTON Open Drip Proof Motor (1VLD4)
- DAYTON Replacement Support Plate (6366374)
- DAYTON Kit, Linkage (LN-ACD)
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/6 HP, 115-127V (70021517)
- Dayton Fan Parts