Shop All Aluminum Fan Blades
Dayton
Replacement Blade, 42 In., RPM: 850
Mfr # 23NU06
Zoro # G5772173
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 42 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- HP 1/2 hp
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23NU06
- Zoro # G5772173
- UPC # 190735186367
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 42 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
HP | 1/2 hp |
Blade Material | Aluminum |
RPM | 850 RPM |
Drive Type | Direct |
Item | Blade Propeller |
For Use With | SD-CT |
Description
Blade Propeller, Propeller Dia. (In.) 42 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Number of Blades 3, HP 1/2 hp, RPM 850 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1YNW6A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTERS-NOW Filters-NOW FA16X25X4=DF 16x25x4 Accumulair Platinum 4-Inch Filter - MERV 11 Pack of - 2 (FA16X25X4=DF)
- KING ELECTRIC W Wall Heater 208V 2000-1000W Interior & Grill White (W2020-I-W)
- BELIMO Actuator24V S/R 337, w/Sgvl Linkage (SGVL+SVKB24-MFT)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (495J19)
- DAYTON Propeller, Dia 6 In, 30 Deg Pitch (2PYR8)
- DAYTON Propeller, Dia 8 In, Bore Dia 1/4 In (2MXZ7)
- DAYTON Replacement Propeller (VE1LXN4BAG)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- DAYTON Propeller, Dia 8 In, Bore Dia 5/16 In (2MXZ8)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- DAYTON Propeller, Dia 10 In, Bore Dia 5/16 In (2MXY2)
- Dayton Aluminum Fan Blades