Shop All Aluminum Fan Blades
Dayton
Replacement Blade, 42 In., HP: 1/2 hp
Mfr # 23NU12
Zoro # G5508946
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 42 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- For Use With 2RDZ4
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23NU12
- Zoro # G5508946
- UPC # 190735186428
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 42 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
Item | Blade Propeller |
For Use With | 2RDZ4 |
Blade Material | Aluminum |
RPM | 850 RPM |
Drive Type | Direct |
HP | 1/2 hp |
Description
Blade Propeller, Propeller Dia. (In.) 42 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Number of Blades 3, HP 1/2 hp, RPM 850 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 2RDZ4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEDYNE LAARS Limit Switch, 250 Deg. F, M/R (E2103200)
- DAYTON Blower with Drive Package (43XG90)
- FILTRETE 14 in. W X 25 in. H X 1 in. D Polypropylene 8 MERV Pleated Air Filter (704-4)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D 5 MERV Pleated Filter Dust (302DC-H-6)
- DAYTON Propeller, 16" Dia., 30.5 Deg. Pitch (VE10E029PG)
- DAYTON Blade, Fan, 20 In (2C367)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Replacement Blade, 36 In., HP: 1/2 hp (23NU05)
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In (2MXZ4)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY6)
- LAU PARTS Fan Blade, 5Bld 24Dia 27Degccw, La60561801 (60561801)
- Dayton Fan Blades and Propellers