Shop All Aluminum Fan Blades
Dayton
Replacement Blade, 30 In., RPM: 800
Mfr # 23NU10
Zoro # G5591284
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- HP 1/3 hp
- RPM 800 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23NU10
- Zoro # G5591284
- UPC # 190735186404
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
HP | 1/3 hp |
Item | Blade Propeller |
RPM | 800 RPM |
Drive Type | Direct |
Blade Material | Aluminum |
For Use With | 2RDZ2 |
Description
Blade Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Number of Blades 3, HP 1/3 hp, RPM 800 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 2RDZ2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, Low, 20 In to 100 (P70BA-1C)
- BANJO Electronic Actuated Ball Valve, PP, 1 (MEVX100)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A4)
- DAYTON Commercial Infrared Heater, LP, 30,000 BtuH Input, 22 1/2 in H x (3E460)
- DAYTON Blade, Fan, 12 In (2C354)
- DAYTON Replacement Blade, 36 In. (23NU11)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- DAYTON Blade, Fan, 18 In, Max. RPM: 1725 (2C363)
- DAYTON Propeller, 20 In, 1/2 Bore, 3457 CFM (3GTF3)
- DAYTON Propeller, Dia 2 In, Bore Dia 3/16 In (2MXY4)
- SUPCO Fan Blade, FV870CW25S38 (FB107)
- Dayton Aluminum Fan Blades