Shop All Aluminum Fan Blades
Dayton
Replacement Blade, 30 In., RPM: 1100
Mfr # 23NU16
Zoro # G5773101
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 15/32 in
- Number of Blades 3
- HP 1/4 hp
- Bore Dia. (mm) 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23NU16
- Zoro # G5773101
- UPC # 190735186466
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 15/32 in |
Bore Dia. (mm) | 12 mm |
Details
Number of Blades | 3 |
HP | 1/4 hp |
Drive Type | Direct |
For Use With | 2MA12B |
Blade Material | Aluminum |
RPM | 1100 RPM |
Item | Blade Propeller |
Description
Blade Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 15/32 in, Bore Dia. (mm) 12 mm, Number of Blades 3, HP 1/4 hp, RPM 1100 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 2MA12B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 25 X 32 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202532)
- COATES Coates 23000105 0.5 in. Harwill Flow Switch (23000105)
- SCOTSMAN O Ring (13-0617-48)
- HONEYWELL HOME V8043F POWERHEAD ASSBLY, 2 WAY, 24/60 (40003916-048)
- DAYTON Blade, Fan, 20 In (2C367)
- DAYTON Propeller, Dia 9 In, Bore Dia 1/4 In (2MYA2)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Blade, Fan, 16 In (4C460)
- DAYTON Propeller, 20" Dia., 22 Deg. Pitch (VE10D958PG)
- DAYTON Propeller, 18 In, 1/2 Bore, 3410 CFM (3GTF1)
- DAYTON Blade, Fan, 16 In (2C358)
- Dayton Fan Blades and Propellers