Shop All Aluminum Fan Blades
Dayton
Replacement Blade, 30 In., Number of Blades: 3
Mfr # 23NU04
Zoro # G5752196
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- HP 1/3 hp
- Drive Type Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23NU04
- Zoro # G5752196
- UPC # 190735186343
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
HP | 1/3 hp |
Drive Type | Direct |
For Use With | 1YNW4 |
Blade Material | Aluminum |
RPM | 800 RPM |
Item | Blade Propeller |
Description
Blade Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Number of Blades 3, HP 1/3 hp, RPM 800 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1YNW4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN White Plastic Grille (99110808)
- DAYTON Round Fire/Smoke Damper, 24V, 15-5/8 In. D (3HGK7)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W193)
- DAYTON Propeller, Dia 8 In, Bore Dia 1/4 In (2MXZ7)
- DAYTON Replacement Blade, 24 In., Bore Dia. (In.): 5/8 in (23NU03)
- DAYTON Propeller, 24" Dia., 5/8" Bore, 17 Deg. (VE10D991PG)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY6)
- DAYTON Propeller, 16" Dia., 1/2" Bore, 26.8 Deg. (VE10D983PG)
- DAYTON Propeller, 20 In, 1/2 Bore, 3457 CFM (3GTF3)
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia (2MXZ1)
- Dayton Aluminum Fan Blades