Shop All Aluminum Fan Blades
Dayton
Replacement Blade, 24 In., Bore Dia. (In.): 5/8 in
Mfr # 23NU03
Zoro # G5544436
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- For Use With 1YNW3
- HP 1/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 23NU03
- Zoro # G5544436
- UPC # 190735186336
- Country of Origin China
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 5/8 in |
Bore Dia. (mm) | 15.87 mm |
Details
Number of Blades | 3 |
For Use With | 1YNW3 |
HP | 1/3 hp |
RPM | 825 RPM |
Drive Type | Direct |
Item | Blade Propeller |
Blade Material | Aluminum |
Description
Blade Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Bore Dia. (mm) 15.87 mm, Number of Blades 3, HP 1/3 hp, RPM 825 RPM, Drive Type Direct, Blade Material Aluminum, For Use With 1YNW3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1070952 Sensor Flame Q354 Sk (1070952)
- CARRIER Oil Filter Assembly (30HX500542)
- TEMPCO Band Heater, 240V, 2 In. Dia., 900 Deg F (NHW00143)
- DAYTON Mobile Outdoor Air Circulator 42" Non-Oscillating, 120VAC, 9000/15,000 CFM (2RDZ4)
- DAYTON Propeller, 16 In, 5/8 Bore, 2660 CFM (3GTF6)
- DAYTON Blade, Fan, 30 In, Pitch (Deg.): 24 (3C380)
- DAYTON Blade, Fan, 16 In (2C359)
- DAYTON Propeller, 18 In, 5/8 Bore, 2840 CFM (3GTF7)
- DAYTON Propeller, Dia 14 In, Bore Dia 1/2 In (2MXX7)
- DAYTON Replacement Propeller (GGS_47329)
- DAYTON Propeller, Dia 6 In, 20 Deg Pitch (2PYN9)
- Dayton Fan Blades and Propellers