Shop All Fuel Transfer Accessories
Dayton
Repl Drum Pump Tube, Polypropylene
Mfr # 1DLL2
Zoro # G2960806
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 16 psi
- For Use With Liquid Transfer
- Adapter Material Polypropylene
- Max. Viscosity 1500 CPS
- Self-Priming Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1DLL2
- Zoro # G2960806
- UPC # 190735135273
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Inlet Size | 1 5/8 in |
Height | 39" |
Suction Tube Length | 39 in |
Overall Length | 43 in |
Outlet Size | 1 in |
For Container Size | 55 gal |
Description
Drum Pump Tube, Suction Tube Length 39 in, Pump Package Type Drum Pump Tube, Suction Tube Material Polypropylene, Suction Tube ID 1 1/3 in, Suction Tube OD 1 in, Discharge Tube Outlet ID 1 in, Discharge Tube Outlet OD 1 1/2 in, Discharge Connection Type Hose Barb, Overall Length 43 in, For Container Size 55 gal, For Container Type Drum, Max. Flow Rate 35 gpm, Max. Viscosity 1500 CPS, Max. Fluid Temp. 130 Degrees F, Max. Head 36 ft, Max. Head Pressure 16 psi, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Prime Performance Pump, 100 psi, 60 Hz (X030-XC-BAA9XXX)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415BX731PG)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Stainless Stl (PA 110)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/8 hp, 115V AC (553130101)
- DAYTON Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7 (4YFU8)
- DAYTON Nozzle, Diesel Fuel (10J823)
- DAYTON Tube, Drum Pump (5UWF3)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 56 In (21VG55)
- DAYTON Quick Disconnect, Polypropylene (1DLU7)
- DAYTON Tube, Drum Pump (5UWF6)
- FILL-RITE DEF Nozzle, 3/4" Inlet, 3/4" Outlet, PP/SS (FRDFM075C)
- Dayton Fuel Transfer Accessories