Shop All Fuel Transfer Accessories
Dayton
Repair Kit, Use w/ 1DLT1, 1DLT2 and 1DLR7
Mfr # 4YFU8
Zoro # G0284541
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1DLT1,1DLT2 and 1DLR7
- Includes Mechanical Seal, Pump Coupling and Motor Coupling
- Wetted Materials PTFE, Silicone Carbide
- Diesel Exhaust Fluid Compatible No
- Food Grade No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YFU8
- Zoro # G0284541
- UPC # 190735338605
- Country of Origin United States
- Category Fuel Transfer Accessories
Details
Item | Pump Repair Kit |
For Use With | 1DLT1,1DLT2 and 1DLR7 |
Includes | Mechanical Seal, Pump Coupling and Motor Coupling |
Wetted Materials | PTFE, Silicone Carbide |
Diesel Exhaust Fluid Compatible | No |
Food Grade | No |
Product Type | Pump Repair Kit |
Wetted Material | PTFE, Silicone Carbide |
Description
Pump Repair Kit, Kit Type Seal Kit, Diesel Exhaust Fluid Compatible No, Wetted Material PTFE, Silicone Carbide, Includes Mechanical Seal, Pump Coupling and Motor Coupling, Product Type Pump Repair Kit, For Use With 1DLT1,1DLT2 and 1DLR7, Food Grade No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 106 GPM (S15B1A1WANS000.)
- DELAVAN AG PUMPS Quick Connect Fittings, Fits Delavan (FA-7822FS)
- FLINT & WALLING Multi-Stage Booster Pump, 2 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (PB2711S201)
- DAYTON Pump Repair Kit, PTFE, Fluid, 1 In. (22A612)
- DAYTON Drum Handler, 1 Drum, 55 gal, 800 lb (21VG39)
- DAYTON Repl Drum Pump Tube, Polypropylene (1DLL2)
- DAYTON Heavy Duty Drum Pump Strainer (5UWF8)
- DAYTON Drum Grab, 1 Drum, 55 gal, 1000 lb (21VG40)
- DAYTON Pump, Drum, Pump Body Material Kynar (1DLL3)
- DAYTON Adjustable Trigger Nozzle (5UWF9)
- HUSKY Fuel Hose with fittings, 1" x 10 ft. (FT016S10B)
- Dayton Fuel Transfer Accessories