Shop All Pump Parts
Dayton
Repair Kit, For 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7
Mfr # 21TH35
Zoro # G7897066
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Centrifugal Pump
- For Use With 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7
- Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
- Section Description Fluid
- Fits Brand DAYTON
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 21TH35
- Zoro # G7897066
- UPC # 190735167496
- Country of Origin India
- Category Pump Parts
Details
Item | Repair Kit |
Type | Centrifugal Pump |
For Use With | 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 |
Includes | (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring |
Section Description | Fluid |
Fits Brand | DAYTON |
Product Type | Pump Repair Kit |
Compatible with Pump Type | Straight Centrifugal |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 |
Gasket Material | Viton |
Compatible with Manufacturer Part Number | 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 |
Compatible Grainger Part Number | 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 |
Compatible with Manufacturer Model Number [NEW] | 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 |
Compatible Manufacturer Part Number | 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 |
Compatible Manufacturer Model Number | 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 |
For Use with Mfr. Model Number | 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 |
For Use With Mfr. Model Number | 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7 |
Description
Repair Kit, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7, Compatible with Grainger Part Number 2ZXN4, 2ZXN5, 2ZXN6, 2ZXN7, Gasket Material Viton, Includes (4) 3/8 in -16 X 1 in Hex Head Cap Screw, (4) 3/8 in -16 X 3/4 in Hex Head Cap Screw, (4) Lock Washer, 5/8 in Slinger Washer, Impeller, Impeller Shim Kit, Low Crown Acorn Nut, Mechanical Seal, O-Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT HVAC Circulating Pump, 1/2 hp, 115V/208V-230V, 1 Phase, Flange Connection (1EF024LF)
- LITTLE GIANT PUMP Pump, circulating, 300gph, 230V 50/60HZ (502216)
- DAYTON Pump Repair Kit, For 2ZWR4A (21TG49)
- DWYER INSTRUMENTS Flowmeter, 15150 Scfh Air (VFB-54-BV)
- DAYTON Motor (PP2LTAA21TBG)
- DAYTON Flange (PP18008G)
- DAYTON Adapter (PP18006G)
- DAYTON Rubber Ring (PP3824G)
- DAYTON Water Slinger (PP211030101001G)
- DAYTON C Spool Valve Assembly, 40/50/80 (805084)
- DAYTON Motor (PPTCEN01G)
- Dayton Pump Parts