Shop All Fuel Transfer Accessories
Dayton
Repair Kit, for 1DLR1, 1DLR2, 1DLR5, 1DLR6
Mfr # 4YFU5
Zoro # G0779353
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1DLR1, 1DLR2, 1DLR5, 1DLR6
- Includes Impeller, Pump Coupling, Pump Foot and Motor Coupling, Pump housing
- Wetted Materials Carbon, Kynar
- Product Type Pump Repair Kit
- Wetted Material Carbon, Kynar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YFU5
- Zoro # G0779353
- UPC # 190735338575
- Country of Origin United States
- Category Fuel Transfer Accessories
Details
Item | Pump Repair Kit |
For Use With | 1DLR1, 1DLR2, 1DLR5, 1DLR6 |
Includes | Impeller, Pump Coupling, Pump Foot and Motor Coupling, Pump housing |
Wetted Materials | Carbon, Kynar |
Product Type | Pump Repair Kit |
Wetted Material | Carbon, Kynar |
Description
Pump Repair Kit, Kit Type Rebuild Kit, Wetted Material Carbon, Kynar, Includes Impeller, Pump Coupling, Pump Foot and Motor Coupling, Pump housing, Product Type Pump Repair Kit, For Use With 1DLR1, 1DLR2, 1DLR5, 1DLR6
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V (2ZXK6)
- HARWIL Flow Switch, General Purpose, UL, Nema 1 (Q-16)
- STENNER 3 Quickpro Pump Head W/Ferrules 1/4In (QP253-1)
- LITTLE GIANT PUMP 1/3 HP 1-1/2" F Submersible Sump Pump 115 Diaphragm (506160)
- DAYTON Drum Pump Tube, Alum Suction Tube, 39" L (53RU60)
- DAYTON Pump, Drill Driven Kit (3YU62)
- DAYTON Drum Adapter (5UWG0)
- DAYTON Fuel Hose, 3/4 In NPT (12F731)
- DAYTON Drum Lifter, 1 Drum, 55 gal, 800 lb, 56 In (21VG55)
- DAYTON Fuel Nozzle, Manual, 1 In. (40M289)
- SAMAR Samar 40448 2 in. dia. x 20 ft. Plastic Suction Hose Strainer (40448)
- Dayton Fuel Transfer Accessories