Shop All Pump Parts
Dayton
Repair Kit, 8 Rollers
Mfr # 3430-0213
Zoro # G1342083
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Roller
- For Use With 3YB43, 3YB44, 3YB56
- Includes (1) O-Ring for End Plate, (2) Viton Shaft Seals, Rollers
- Rollers 8
- Compatible Pump Shaft Size 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3430-0213
- Zoro # G1342083
- UPC # 190735296028
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Dimensions
Compatible Pump Shaft Size | 15/16 in |
Details
Item | Roller Spray Repair Kit |
Type | Super Roller |
For Use With | 3YB43, 3YB44, 3YB56 |
Includes | (1) O-Ring for End Plate, (2) Viton Shaft Seals, Rollers |
Rollers | 8 |
Compatible Grainger Part Number | 3YB43, 3YB44, 3YB56 |
Description
Roller Spray Repair Kit, Compatible Pump Shaft Size 15/16 in, Compatible with Grainger Part Number 3YB43, 3YB44, 3YB56, Includes (1) O-Ring for End Plate, (2) Viton Shaft Seals, Rollers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump Head, 5 HP, Cast Iron (10X672)
- ZEELINE Zee Line Ryton Lever Action Drum Pump (DRM108)
- ARO Valve Plate (95837)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- DAYTON Plug, 1/4-18 Npt, PK2 (PP60153G)
- DAYTON Booster Pump Flange Kit, 1-1/4 In. NPT, CI (21R870)
- DAYTON Lock Washer, Zp, 5/16, PK2 (PP60258G)
- DAYTON Shim 0.031", PK2 (PP60356G)
- DAYTON Booster Cartridge Assembly (5NYE1)
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN010G)
- DIVERSIFIED Pump Duplexor (ARB-120-ABA)
- Dayton Pump Parts