Shop All Ceiling Fan Wall and Remote Controls
Dayton
Remote Control, Plastic, Requires 36WC93
Mfr # 36WC87
Zoro # G0705209
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Mounting Ceiling
- Requires 36WC93
- Length 3 in
- For Use With 7DX27, 7DX28, 7DX29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 36WC87
- Zoro # G0705209
- UPC # 190735276327
- Country of Origin Taiwan, Province of China
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Length | 3 in |
Width | 1 1/2 in |
Details
Material | Plastic |
Item | Wireless Remote Control |
Mounting | Ceiling |
Requires | 36WC93 |
For Use With | 7DX27, 7DX28, 7DX29 |
Standards | ETL |
Compatible With | Fan |
Description
Wireless Remote Control, Wireless Remote Control, For Use With 7DX27, 7DX28, 7DX29, Compatible With Fan, Battery Requirements (1) A23 12V, Mounting Ceiling, Material Plastic, 1 1/2 in Width, 3 in Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Proportional Pilot Positioner Kit, 1/4 in Barb, Pneumatic (D-9502-8)
- RHEEM 62-25338-01 Integrated Furnace (62-25338-0)
- AIR HANDLER 10x47x1 Synthetic Pleated Air Filter, MERV 8 (54FE90)
- BELIMO Non-Spring Return Damper Actuator (GMB24-SR)
- DAYTON Control, Plastic, Requires 36WC93, 3 in. L (36WC86)
- LEVITON Leviton Pull Chain Switch 052-10097-8 (052-10097-8)
- MODERN FORMS 6-Speed Ceiling Fan Wireless RF Remote Control with Wall Cradle in White for Modern Forms Smart Fans (F-RC)
- FLEX-A-LITE Flexalite 232 12 in. Flex-Wave Electric Fans (F21-232)
- CRAFTMADE Ics Control System Flat Black Finish (ICS2-Remote)
- HUNTER Wall Control, Fan Speeds (99815)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White for Modern Forms Smart Fans (F-RBT)
- Dayton Ceiling Fan Wall and Remote Controls