Shop All Balancing and Zoning Dampers
Dayton
Remote Balancing Damper, 8 In
Mfr # 48C160
Zoro # G6915063
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9V actuator
- Blade Material Galvanized Steel
- Blade (Gauge) 20 ga
- Actuator 9V
- Damper Dia. (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 48C160
- Zoro # G6915063
- UPC # 190735320037
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Damper Dia. (In.) | 8 in |
Duct Dia. (In.) | 8 in |
Frame Depth (In.) | 6 3/8 in |
Rough Opening Width | 8 in |
For Nominal Duct Diameter | 8 in |
Overall Diameter | 7 7/8 in |
Rough Opening Diameter | 8 in |
Overall Length | 6 3/8 in |
Description
Remote Motorzed Balancng Damper,8 In. dia, For Nominal Duct Diameter 8 in, Damper Application Balancing, Number of Panels 1, Overall Height Not Applicable, Overall Length 6 3/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 1 in wg, Overall Diameter 7 7/8 in, Rough Opening Length Not Applicable, Rough Opening Width 8 in, Damper Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL F76S1056 2" Water Filter With (F76S1056)
- NORDFAB Round Adjustable Nipple, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 11" L, 9 in H (8040207305)
- ALL-FILTERS 14X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (14301.12 6PK)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL5)
- DAYTON Balancing Damper, Round, 10 In, Diameter (2TFX9)
- DAYTON Volume Control Damper, 17-3/4"W, 17-3/4"H (2LRY9)
- DAYTON Rectangular Balancing Damper, 12x6 (22CV81)
- DAYTON Square Balancing Damper, 8x8 (22CV78)
- DAYTON Remote Balancing Damper, 6 In (48C159)
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- IO HVAC CONTROLS Bypass Damper, Electronic, 12" (EB-12)
- Dayton Balancing and Zoning Dampers