Shop All Balancing and Zoning Dampers
Dayton
Remote Balancing Damper, 12 In
Mfr # 48C162
Zoro # G7251316
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 9V actuator
- Blade Material Galvanized Steel
- Damper Dia. (In.) 12 in
- Frame (Gauge) 20 ga
- For Use In Designed to Regulate the Flow of Air in a HVAC System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 48C162
- Zoro # G7251316
- UPC # 190735320051
- Country of Origin United States
- Category Balancing and Zoning Dampers
Dimensions
Damper Dia. (In.) | 12 in |
Duct Dia. (In.) | 12 in |
Frame Depth (In.) | 6 3/8 in |
Rough Opening Width | 12 in |
For Nominal Duct Diameter | 12 in |
Overall Diameter | 11 7/8 in |
Rough Opening Diameter | 12 in |
Overall Length | 6 3/8 in |
Description
Remote Motorzed Balancng Damper,12 In. dia, For Nominal Duct Diameter 12 in, Damper Application Balancing, Number of Panels 1, Overall Height Not Applicable, Overall Length 6 3/8 in, Rough Opening Shape Round, For Duct Shape Round, Overall Width Not Applicable, Frame Material Thickness 20 ga, Blade Material Galvanized Steel, Maximum Air Pressure 1 in wg, Overall Diameter 11 7/8 in, Rough Opening Length Not Applicable, Rough Opening Width 12 in, Damper Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Check Relief Valve, 1", 150 psi (0121508)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.35 A (702110869X)
- THE OUTDOOR PLUS Push Igniter Kit - Natural Gas - High Capacity (OPT-2322NGHC)
- HONEYWELL L4008E1156 Remote Bulb High (L4008E1156)
- DAYTON Square Balancing Damper, 8x8 (22CV78)
- DAYTON Remote Balancing Damper, 10 In (48C161)
- DAYTON Volume Control Damper, 17-3/4"W, 17-3/4"H (2LRY9)
- DAYTON Volume Control Damper, 8-1/4"D, 14"DuctDia (3HGP2)
- DAYTON Remote Balancing Damper, 6 In (48C159)
- DAYTON Balancing Damper, Round, 6 In Diameter (2TFX7)
- DAYTON Balancing Damper, Round, 14 In, Diameter (2TFY2)
- Dayton Dampers