Shop All Relief Valves
Dayton
Relief Valve, 6 GPM, 3/4 NPT x 3/4 NPT
Mfr # 4KGZ7
Zoro # G3054046
product price: $63.95
/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4" (M)NPT
- Connection Type MNPT x FNPT
- Body Material Bronze
- Max. Fluid Temp. (F) 180 Degrees F
- Max. Pressure (PSI) 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KGZ7
- Zoro # G3054046
- UPC # 190735327647
- Country of Origin India
- Category Relief Valves
Dimensions
Inlet Size | 3/4" (M)NPT |
Details
Connection Type | MNPT x FNPT |
Body Material | Bronze |
Item | Valve |
Max. Fluid Temp. (F) | 180 Degrees F |
Max. Pressure (PSI) | 600 psi |
Pressure Adjustment Range | 300 to 600 psi |
Inlet Port (In.) | 3/4 (M)NPT |
Pressure Range (PSI) | 300 to 600 |
Application | For Prevention of Damage to Positive Displacement Pumps |
Type | Pressure Relief |
For Use With | Postive Displacement Pumps |
Max. Pressure | 600 psi |
Outlet Port (In.) | 3/4 (F)NPT |
Max. Flow GPM | 6 |
Wetted Materials | Stainless Steel |
Factory Set Pressure | 600 psi |
Description
Valve, Pressure Relief, Max. Flow GPM 6, Pressure Range (PSI) 300 to 600, Max. Fluid Temp. (F) 180, Body Material Bronze, Wetted Materials SS, Inlet Port (In.) 3/4 (M)NPT, Outlet Port (In.) 3/4 (F)NPT, Max. Pressure (PSI) 600, Application For Prevention of Damage to Positive Displacement Pumps, For Use With Postive Displacement Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 3/8" Male BSPT (R) (PL10-03)
- RIDGID Press Tool Jaw (20543)
- ZURN Sensor Operated Closet Flush Valve W/'Yj' (ZTR6200EV-YJ)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1-1/2 in Pipe Size (402015)
- DAYTON Relief Valve, 13 GPM, 3/4 NPT x 3/4 NPT (4KGZ9)
- DAYTON Relief Valve, 40 GPM, 1 NPT x 3/4 NPT (4KHA2)
- DAYTON Relief Valve, 22 GPM, 3/4 NPT x 3/4 NPT (4KHA3)
- DAYTON Relief Valve, 6 GPM, 1/2 NPT x 1/2 NPT (4KGZ8)
- DAYTON Relief Valve, 25 GPM, 3/4 NPT x 3/4 NPT (4KHA1)
- ALLIED VALVE 424LB/HR 1-1/4IN X 1IN 240PSI NPT RELIEF VALVE (6010F1)
- APOLLO VALVES Safety Relief Valve, 3/4In, 100 psi, Bronze (1060420)
- Dayton Valves