Shop All Relief Valves
Dayton
Relief Valve, 6 GPM, 1/2 NPT x 1/2 NPT
Mfr # 4KGZ8
Zoro # G1881311
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2" (M)NPT
- Connection Type MNPT x FNPT
- Body Material Bronze
- Max. Fluid Temp. (F) 180 Degrees F
- Max. Pressure (PSI) 650 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KGZ8
- Zoro # G1881311
- UPC # 190735327654
- Country of Origin India
- Category Relief Valves
Dimensions
Inlet Size | 1/2" (M)NPT |
Details
Connection Type | MNPT x FNPT |
Body Material | Bronze |
Item | Valve |
Max. Fluid Temp. (F) | 180 Degrees F |
Max. Pressure (PSI) | 650 psi |
Wetted Materials | Stainless Steel |
Inlet Port (In.) | 1/2 (M)NPT |
For Use With | Postive Displacement Pumps |
Max. Flow GPM | 6 |
Application | For Prevention of Damage to Positive Displacement Pumps |
Outlet Port (In.) | 1/2 (F)NPT |
Type | Pressure Relief |
Factory Set Pressure | 650 psi |
Max. Pressure | 650 psi |
Pressure Range (PSI) | 300 to 600 |
Pressure Adjustment Range | 300 to 600 psi |
Description
Valve, Pressure Relief, Max. Flow GPM 6, Pressure Range 300 to 600 PSI, Max. Fluid Temp. 180 F, Body Material Bronze, Wetted Materials SS, Inlet Port (In.) 1/2 (M)NPT, Outlet Port (In.) 1/2 (F)NPT, Max. Pressure 650 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- USA INDUSTRIALS Manual 2-Way Ball Valve, Push, Acetal (ZUSA-VLV-80)
- PROPLUS Shower Curtain Hooks (553049)
- KOHLER Ceramic Wall-Mount Two-Handle Valve Syst (302-K-NA)
- DAYTON Relief Valve, 22 GPM, 3/4 NPT x 3/4 NPT (4KHA3)
- DAYTON Relief Valve, 25 GPM, 3/4 NPT x 3/4 NPT (4KHA1)
- DAYTON Relief Valve, 13 GPM, 3/4 NPT x 3/4 NPT (4KGZ9)
- DAYTON Relief Valve, 6 GPM, 3/4 NPT x 3/4 NPT (4KGZ7)
- DAYTON Relief Valve, 40 GPM, 1 NPT x 3/4 NPT (4KHA2)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01-AM0150)
- PLAST-O-MATIC Adjustable Relief Valve, 1-1/2 In, 100 psi (RVDT150T-PP)
- Dayton Relief Valves