Shop All Fan Parts
Dayton
Relay Transformer
Mfr # R8285B
Zoro # G5190656
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- For Use With All 120V Tube Heaters
- Fits Brand Detroit Radiant
- Features Dual Pole; 15 resistive Amps Each pole. For Controlling 120V units with 24V Thermostats. 20V Power in, 24V power out. U.L. Listed
- For Use With Mfr. Model Number DX2 Series, LS Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 20V |
For Use With | All 120V Tube Heaters |
Fits Brand | Detroit Radiant |
Features | Dual Pole; 15 resistive Amps Each pole. For Controlling 120V units with 24V Thermostats. 20V Power in, 24V power out. U.L. Listed |
Item | Relay Transformer |
For Use With Mfr. Model Number | DX2 Series, LS Series |
Description
Relay Transformer, For Use With Grainger Item Number 7AA51, 7AA52, 7AR79, 7AR80, 7AR81, 7AR82, 7AR83, 7AR84, 7AR85, 7AR86, 7AR87, 7AR88, 7D837A, 7D838A, 7D839A, 7D840A, 7D841A, 7D842A, 7D843A, 7D844A, 7D845A, 7D846A, 7D847A, 7D848A, 7D849A, 7D851A, 7E256, 7E257, 7E258, 7E259, For Use With Mfr. Model Number DX2 Series, LS Series, Fits Brand Detroit Radiant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blade, 36 In. (23NU11)
- BROAN Blower Wheel Clamp (99680019)
- KOCH FILTER Filter Pad, Poly, Tack, 24" x 24" x 1" (575-024-024)
- DAYTON Manifold Gauge Set, 4 Valve, 4 Hoses (4PDG2)
- DAYTON Locking Device (VE22YK15LDG)
- DAYTON Actuator (NFBUP-S DAY)
- DAYTON Open Drip Proof Motor (1VLD1)
- DAYTON Shaft (151055)
- DAYTON Replacement Motor (6381170)
- DAYTON Actuator (MP-24VT)
- HEAT WAGON Pump Adapter (M22348)
- Dayton Fan Parts