Shop All Relay Sockets
Dayton
Relay Socket, Standard, Square, 8 Pin, PCB
Mfr # 2A583
Zoro # G4077099
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Socket Type - Relay Back Pin
- Base Style - Relay Socket Square
- Contact Form - Relay Socket DPDT
- Mounting - Relay Through Panel
- Electrical Connection - Relay Socket Quick Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2A583
- Zoro # G4077099
- Country of Origin China
- Category Relay Sockets
Dimensions
Width | 0.85 in |
Height - Relay Socket | 0.6 in |
Depth - Relay Socket | 1.15 in |
Depth | 1.15 in |
Width - Relay Socket | 0.85 in |
Height | 0.6 in |
Description
Relay Socket, Base Style Square, Contact Form DPDT, Electrical Connection Quick Connect, Number of Pins 8, Socket Type Back Pin, Mounting Style Through Panel, Color Gray, Contact Rating (AC) 10A @ 300V AC, Depth 1.15 in, Height 0.6 in, Standards E84694, Status Indicator None, Width 0.85 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRMAN 11 in. Wheel Kit and Handle (1505)
- RACO Electrical Box Ceiling Pan, 6 cu in, Ceiling Box, Steel, Round (295)
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK100 (MNG14-10RX)
- ACME ELECTRIC Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (T3533611S)
- DAYTON Rlay Scket, Fingr Safe, Squre, 11 Pin, Screw (1FC14)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- SCHNEIDER ELECTRIC Relay Scket, Standrd, Octal, 11 Pin, 2.32" L (70-465-1)
- SCHNEIDER ELECTRIC Socket equipped with LED and protection circuit, Harmony Electromechanical Relays, for RSL1 relays, spring terminals, 12 to 24V AC DC (RSLZRA1)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- OMRON SOCKET -MK2P RELAY (PF083A)
- Dayton Electrical Relays