Shop All Relay Sockets
This Product is Discontinued
Dayton
Relay Socket, Slim Interface, 5 Pin (Discontinued)
Mfr # 33UL21
Zoro # G1814998
This Product is Discontinued
Key Features
- Socket Type - Relay Elevator, Finger Safe
- Base Style - Relay Socket Square
- Contact Form - Relay Socket SPST
- Mounting - Relay DIN Rail
- Electrical Connection - Relay Socket Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33UL21
- Zoro # G1814998
- UPC # 190735263686
- Country of Origin China
- Category Relay Sockets
Dimensions
Depth - Relay Socket | 4.25 in |
Length | 4.25" |
Height - Relay Socket | 2.76 in |
Depth | 4.25 in |
Width - Relay Socket | 3.54 in |
Width | 3.54 in |
Height | 2.76 in |
Description
Relay Socket, Base Style Square, Contact Form SPST, Electrical Connection Screw, Number of Pins 5, Socket Type Elevator, Finger Safe, Mounting Style DIN Rail, Color White, Contact Rating (AC) 16A @ 300V AC, Depth 4.25 in, Height 2.76 in, Status Indicator None, Width 3.54 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.