Shop All Relay Accessories
Dayton
Relay, Socket Module, LED, 2Pin, 24VAC/VDC
Mfr # 1EGT3
Zoro # G2517417
original price:
$1.99
45% off
$1.09
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LED, 24V AC/V DC
- Length (In.) 0.3 in
- Standards E49375
- Depth (In.) 1.1 in
- Width (In.) 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EGT3
- Zoro # G2517417
- UPC # 190735138649
- Country of Origin China
- Category Relay Accessories
Dimensions
Length (In.) | 0.3 in |
Depth (In.) | 1.1 in |
Width (In.) | 0.5 in |
Width | 0.5 in |
Height | 1.1 in |
Length | 0.3 in |
Details
Type | LED, 24V AC/V DC |
Item | Expansion Module |
Standards | E49375 |
For Use With | Relay, Sockets |
Module Function | Expansion |
Compatible Series | G, L, Q, R |
Shop By | Closeouts |
Description
Expansion Module, For Use With Relay, Sockets, Module Function Expansion, Compatible Series G, L, Q, R, Standards E49375, Height 1.1 in, Length 0.3 in, Width 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 200A, 600V AC (A6K200R)
- NVENT HOFFMAN CONCEPT Panels, 10.20x8.20, White, Steel (CP1210)
- IFM Inductive Proximity Sensor, 45 mm L (IFT203)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- PHOENIX CONTACT Abb Hv 8Ch Relay Module, 2901295 (2901295)
- CRYDOM Heat Sink, 0.5 Deg C/W Panel Mount (HS053)
- CRYDOM Heat Sink, SSR Mounting Hardware Kit (HK1)
- SQUARE D Xfmr Dry 1Ph 100Kva 240X480V120/240V (EE100S3H)
- SQUARE D Pneumatic Timer 600V 15Amp A +Options (9050AO10EV06)
- SIEMENS Mounting Kit For 3RU2116, 3RB3113 (3RU29163AA01)
- Dayton Electrical Relays