Shop All Relay Accessories
Dayton
Relay, Socket Module, LED, 2Pin, 120/240
Mfr # 1EGT2
Zoro # G3045104
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LED, 120/240V AC/V DC
- Depth (In.) 1.1 in
- For Use With G, L, Q, R Module Sockets
- Width (In.) 0.5 in
- Standards E49375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EGT2
- Zoro # G3045104
- UPC # 190735138632
- Country of Origin China
- Category Relay Accessories
Dimensions
Depth (In.) | 1.1 in |
Width (In.) | 0.5 in |
Length (In.) | 0.3 in |
Length | 0.3 in |
Width | 0.5 in |
Details
Type | LED, 120/240V AC/V DC |
Item | Expansion Module |
For Use With | G, L, Q, R Module Sockets |
Standards | E49375 |
Module Function | Expansion Module |
Description
Expansion Module, For Use With G, L, Q, R Module Sockets, Module Function Expansion Module, Standards E49375, Length 0.3 in, Width 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN18)
- PARTNERS BRAND Beaded Security Ties, 5", White, 5000/Case (CTBS5A)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- MURR ELEKTRONIK AMMDU OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 53 VDC / 1 A - 1 C/O contact, 12 mm screw terminal (50085)
- SCHNEIDER ELECTRIC Fan Ats22D62S6Thru D88S6 110V (VW3G22U401)
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount (HS202)
- WARMLYYOURS Advanced Snow Melt Control - 100-277VAC (SCA-DUAL)
- CRYDOM Heat Sink, 5.0 Deg C/W DIN Rail Mount (HS501DR)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 0.2 C/W (SSRHP02)
- Dayton Relay Accessories