Shop All Relay Accessories
Dayton
Relay, Socket Module, Diode, 2Pin, 6-250VDC
Mfr # 1EGT1
Zoro # G2917503
original price:
$1.99
10% off
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diode, 6-250V DC
- Width (In.) 0.5 in
- Standards E49375
- Depth (In.) 1.1 in
- For Use With Relay, Sockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1EGT1
- Zoro # G2917503
- UPC # 190735138625
- Country of Origin China
- Category Relay Accessories
Dimensions
Width (In.) | 0.5 in |
Depth (In.) | 1.1 in |
Length (In.) | 0.3 in |
Length | 0.3 in |
Height | 1.1 in |
Width | 0.5 in |
Details
Type | Diode, 6-250V DC |
Item | Expansion Module |
Standards | E49375 |
For Use With | Relay, Sockets |
Compatible Series | G, L, Q, R |
Module Function | Expansion |
Description
Expansion Module, For Use With Relay, Sockets, Module Function Expansion, Compatible Series G, L, Q, R, Standards E49375, Height 1.1 in, Length 0.3 in, Width 0.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2E)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JLLN020)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208G)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR3B)
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 2.75" W x 18" L (MT212-18)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- FUNCTIONAL DEVICES-RIB Mounting Snap Track, 4.00" W x 18" L (MT4-18)
- CRYDOM Heat Sink, 2.5 Deg C/W Panel Mount (HS251)
- SQUARE D Disconnect mechanism, flange mounted, disconnect switch auxiliary contact kit, 10A, 2 pole, DPDT (9999TC20)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- Dayton Relay Accessories